Menu Search
Search
BOSCH #T3927SC

Core Bit Extension, SDS Plus, 17 in. L, 2-1/4 in. Shank

SKU # 00034643012 Manufacturer Series: Speedcore
Type: Core Bit Extension and Pilot
Length: 17 in.
Shank Style: SDS Plus
Shank Size: 2-1/4 in.