Menu Search
Search
MILWAUKEE #48-20-4076

Rotary Hammer Drill Bit, 3/4 in. Dia x 16 in. L

SKU # 04524210266
Drill Bit Type: 2-Cutter Masonry Bit
Tip: Carbide
Shank Type: Spline
Diameter: 3/4 in.
Length: 16 in.