Menu Search
Search
MILWAUKEE #48-20-3926

Rotary Hammer Drill Bit, 11/16 in. Dia x 21 in. L

SKU # 04524210208
Drill Bit Type: 4-Cutter Masonry Bit
Tip: Solid Carbide
Shank Type: SDS-Max
Diameter: 11/16 in.
Length: 21 in.