Menu Search
Search
MILWAUKEE #48-20-4385

Rotary Hammer Drill Bit, 1-1/8 in. Dia x 16 in. L

SKU # 04524210374
Drill Bit Type: 4-Cutter Masonry Bit
Tip: Carbide
Shank Type: Spline
Diameter: 1-1/8 in.
Length: 16 in.