Menu Search
Search
MILWAUKEE #48-20-7401

Rotary Hammer 5/32 in. SDS-PLUS 2-Cutter, Centering

SKU # 04524211169 Manufacturer Series: M/2
Drill Bit Type: Rotary Hammer
Tip: 2-Cutter, Centering
Shank Type: SDS-PLUS
Diameter: 5/32 in.
Length: 6 in.

Masonry Drill Bits: Drill Bit Type - Rotary Hammer; Tip - 2-Cutter, Centering; Shank Type - SDS-PLUS; Diameter - 5/32 in.; Length - 6 in.; Additional Information - Drill Depth: 4 in.; Manufacturer Series - M/2

Additional Info: Drill Depth: 4 in.