Menu Search
Search
MILWAUKEE #48-20-7453

Masonry Drill Bit, 3/8 in. Dia x 10 in. L, SDS-Plus Shank

SKU # 04524211190
Drill Bit Type: Masonry Drill Bit
Tip: Carbide 2-Cutter
Shank Type: SDS-Plus
Diameter: 3/8 in.
Length: 10 in.

Milwaukee® M/2™ 2-Cutter SDS-plus rotary hammer drill bits are the most durable 2-cutter bits with up to 20% more holes per charge in cordless rotary hammers. The enhanced rebar guards provide increased durability in hard aggregate and rebar. Breaker poin