Menu Search
Search
MILWAUKEE #48-20-7085

Hammer Drill Bit, 1 in. Dia x 18 in. L, 2 Cutter Tip

SKU # 04524211039
Drill Bit Type: Rotary Hammer Masonry Bit
Tip: 2 Cutter
Shank Type: 25/64 in. SDS Plus
Diameter: 1 in.
Length: 18 in.

Milwaukee M/2 2-cutter SDS-Plus Rotary Hammer Drill bits are the most durable 2-cutter bits with up to 20 percent more holes per charge in cordless rotary hammers. The enhanced rebar guards provide increased durability in hard aggregate and rebar. Breaker Point pulverize the material more effectively resulting in faster drilling speeds. The variable flute allows for maximum debris extraction leading to up 20 percent more holes per charge in cordless rotary hammer while making it a very durable bit in corded and cordless rotary hammers. Additionally, M/2 features a centering tip for exact spot drilling, wear mark indicator indicating when the bit no longer meets ANSI diameter requirements, and a reinforced flute for durability and minimized vibration. The increased life and efficiency of the M/2 2-cutter drill bit line provides the ideal solution in general concrete for cordless and corded rotary hammer users.