Menu Search
Search
MILWAUKEE #48-20-8800

Secure-Grip™ Hammer-Drill Bit 1/8 in. 3-Flat Carbide

SKU # 04524209843

Compare

Maximum number of products selected.
Drill Bit Type: Hammer-Drill Bit
Tip: Carbide
Shank Type: 3-Flat
Diameter: 1/8 in.
Length: 3 in.