Menu Search
Search
MILWAUKEE #48-20-5414

Core Bit, 2-5/8 in. Dia x 22 in. L, Carbide Tip

SKU # 04524231555
Drill Bit Type: 1-Piece Masonry Core Bit
Tip: Carbide
Shank Type: SDS-Max
Diameter: 2-5/8 in.
Length: 22 in.