Menu Search
Search
HILTI #00426829

Hammer Drill Bit 7/8 in. SDS Plus Carbide

SKU # 61302362857 Manufacturer Series: TE-CX
Drill Bit Type: Hammer Drill Bit
Tip: Carbide
Shank Type: SDS Plus
Diameter: 7/8 in.
Length: 10 in.

Masonry Drill Bits: Drill Bit Type - Hammer Drill Bit; Tip - Carbide; Shank Type - SDS Plus; Diameter - 7/8 in.; Length - 10 in.; Additional Information - Working Length: 7-7/8 in.; Manufacturer Series - TE-CX

Additional Info: Working Length: 7-7/8 in.