Menu Search
Search
DRILLCO #174F14836

Bit; Masonry Drill; Carbide Tip; Booster SDS Max Shank; 3/4 in. Diameter x 36 in. Length

SKU # 40076496963 Manufacturer Series: 1740
Drill Bit Type: Masonry Bit
Tip: Carbide
Shank Type: Booster SDS Max
Diameter: 3/4 in.
Length: 36 in.

DRILLCO 174F14836 3/4 X 36 BOOSTER