Menu Search
Search
DOTTIE #SDS14614

Percussion Masonry Bit 1/4" SDS Carbide

SKU # 78100212209 Manufacturer Series: SDS
Drill Bit Type: Percussion Masonry Bit
Tip: Carbide
Shank Type: SDS
Diameter: 1/4 in.
Length: 6-1/4 in.