Menu Search
Search
DOTTIE #MD5

Masonry Bit 7/16 in. Straight Carbide

SKU # 78100230225
Drill Bit Type: Masonry Bit
Tip: Carbide
Shank Type: Straight
Diameter: 7/16 in.
Length: 4 in.

Masonry Drill Bits: Drill Bit Type - Masonry Bit; Tip - Carbide; Shank Type - Straight; Diameter - 7/16 in.; Length - 4 in.; Additional Information - Shank Length: 1/4 in.

Additional Info: Shank Length: 1/4 in.