Menu Search
Search
BOSCH #HC4072

Speed-X Bit; Rotary Hammer Drill; Tungsten-Carbide 4 Cutter Tip; 3/4 in. Spline Shank; 1-1/4 in. Diameter x 29 in. Length

SKU # 00034640572
Drill Bit Type: Rotary Hammer Bit
Tip: Tungsten-Carbide 4 Cutter
Shank Type: 3/4 in., Spline
Diameter: 1-1/4 in.
Length: 29 in.

BOSCH HC4072 SPLINE SPEED-X 1 1/4X2