Menu Search
Search
BOSCH #HC4071

Speed-X Bit; Rotary Hammer Drill; Tungsten-Carbide 4 Cutter Tip; 3/4 in. Spline Shank; 1-1/4 in. Diameter x 21 in. Length

SKU # 00034620770
Drill Bit Type: Rotary Hammer Bit
Tip: Tungsten-Carbide 4 Cutter
Shank Type: 3/4 in., Spline
Diameter: 1-1/4 in.
Length: 21 in.

BOSCH HC4071 SPLINE SPEED-X 1 1/4X1