Menu Search
Search
BOSCH #HC4091

Speed-X Bit; Rotary Hammer Drill; Tungsten-Carbide 4 Cutter Tip; 3/4 in. Spline Shank; 1-1/2 in. Diameter x 21 in. Length

SKU # 00034620774
Drill Bit Type: Rotary Hammer Bit
Tip: Tungsten-Carbide 4 Cutter
Shank Type: 3/4 in., Spline
Diameter: 1-1/2 in.
Length: 21 in.

BOSCH HC4091 SPLINE SPEED-X 1 1/2X1