Menu Search
Search
BOSCH #HC8017

Bit; Rotary Hammer Core; Carbide Tip; Spline Shank; 2-1/4 in. Diameter x 22 in. Length

SKU # 00034642982
Drill Bit Type: Rotary Hammer Core Bit
Tip: Carbide
Shank Type: Spline
Diameter: 2-1/4 in.
Length: 22 in.

BOSCH HC8017 SPLINE CORE BIT 2-1/4X