Menu Search
Search
BLACK & DECKER #DW5723

Bit; Masonry Drill; Rotary Hammer; Carbide 2 Cutter Tip; 3/4 in., Spline Shank; 1 in. Diameter x 36 in. Length

SKU # 02887405723
Drill Bit Type: Rotary Hammer Masonry Bit
Tip: Carbide 2 Cutter
Shank Type: 3/4 in., Spline
Diameter: 1 in.
Length: 36 in.

B&D DW5723 1X31X36 ROTARY HMR BIT