Menu Search
Search
VIKING DRILL #02520

Drill Bit, Size L, High Speed Steel, Black Oxide

SKU # 05072802520 Manufacturer Series: 240
Type: General Purpose Drill Bit
Tip Type: 118° Point
Size - Letter-Number: L
Classification: Jobber Length
Length Overall: 4-1/4 in.
Flute Length: 2-15/16 in.
Shank Type: 0.29 in. Reduced
Material Specification: High Speed Steel
Material Finish: Black Oxide
Package Quantity: 12