Menu Search
Search
NORSEMAN DRILL & TOOL #29980

Silver and Deming Drill Bit, 1-1/2 in, High Molybdenum Steel

SKU # 40083698927 Manufacturer Series: 130-AG
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: High Speed Steel Bit
Tip Type: 118-deg Split Point
Size - Fractional: 1-1/2 in.
Classification: Silver and Deming (S and D)
Length Overall: 6 in.
Shank Type: Flatted 3-Sides, 1/2 in.
Material Specification: High Molybdenum Steel
Material Finish: Gold and Black Oxide
Package Quantity: 1

ND&T 29980 BIT 1-1/2X 1/2IN SHANK