Menu Search
Search
MORSE CUTTING TOOLS #17058

Drill Bit, 15/16 in., High Speed Steel, Black/Silver

SKU # 68612517058 Manufacturer Series: 1424R

Compare

Maximum number of products selected.
Type: Drill Bit
Tip Type: 118-deg Point
Size - Fractional: 15/16 in.
Classification: Silver and Deming (S and D)
Length Overall: 6 in.
Flute Length: 3-1/8 in.
Shank Type: 1/2 in. Reduced, Round
Material Specification: High Speed Steel
Material Finish: Black/Silver
Package Quantity: 1