The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
Search
MORSE CUTTING TOOLS #11457

Drill Bit, 118-deg Point, 0.277 in., 4-1/8 in. OAL

SKU # 68612511457
Type: Drill Bit
Tip Type: 118-deg Point
Size - Letter-Number: J
Classification: Jobber Length
Length Overall: 4-1/8 in.
Shank Type: Straight
Material Specification: High Speed Steel
Material Finish: Black Oxide
Package Quantity: 12

MCT 11457 DRILL ST JXJL S GP SUR