Menu Search
Search
KLEIN TOOLS #53122

High Speed Drill Bit, 13/32 in., 5-1/4 in. OAL, 118-deg Point, Round, Straight Shank

SKU # 09264453122
Type: High Speed Steel Bit
Tip Type: 118-deg Point
Size - Fractional: 13/32 in.
Classification: Jobber Length
Length Overall: 5-1/4 in.
Material Finish: Black Oxide

Additional Info: Flute Length: 3-7/8 in.