Menu Search
Search
DRILLCO #350N108

Heavy Duty Drill Bit, 135-deg Split Point, 1/8 in., 2-1/2 in. OAL, Premium Hi-Molybdenum Steel, M-7N

SKU # 40076498742 Manufacturer Series: 350N

Compare

Maximum number of products selected.
Type: High Speed Steel Bit
Tip Type: 135-deg Split Point
Size - Fractional: 1/8 in.
Classification: Mechanics Length
Length Overall: 2-1/2 in.
Shank Type: Flatted 3-Sides
Material Specification: Premium Hi-Molybdenum Steel, M-7N
Material Finish: Black and Gold
Package Quantity: 12

High Speed Drill Bits - Multi-use: Type - High Speed Steel Bit; Tip Type - 135-deg Split Point; Size - Fractional - 1/8 in.; Size - Decimal - 0.1250 in.; Classification - Mechanics Length; Length Overall - 2-1/2 in.; Shank Type - Flatted 3-Sides; Material Specification - Premium Hi-Molybdenum Steel, M-7N; Material Finish - Black and Gold; Package Quantity - 12; Additional Information - Flute Length: 1-7/16 in.; Manufacturer Series - 350N

Additional Info: Flute Length: 1-7/16 in.