Menu Search
Search
DRILLCO #1000EF204

Drill Bit; Steel; S and D; 135 deg. Split; Straight, 3-Flats; Black and Gold; 1-1/16 in.

SKU # 40076498432 Manufacturer Series: 1000EF
View more versions of this product
Size - fractional: 1-1/16 in.
Type: Drill Bit
Tip Type: 135° Split Point
Classification: Silver and Deming (S&D)
Length Overall: 6 in.
Flute Length: 3 in.
Shank Type: Straight, Reducted, 3-Flats
Material Specification: High-speed Steel
Material Finish: Black and Gold
Package Quantity: 1