Menu Search
Search
DRILLCO #1000N155

Drill Bit; Steel; S and D; 118 deg. Split; Straight, Flat; Bright and Black; 55/64 in.

SKU # 40076498350 Manufacturer Series: 1000N
View more versions of this product
Size - fractional: 55/64 in.
Type: Drill Bit
Tip Type: 118° Split Point
Classification: Silver and Deming (S&D)
Length Overall: 6 in.
Flute Length: 3 in.
Shank Type: Straight, Reduced, Flatted
Material Specification: High-speed Steel
Material Finish: Bright and Black
Package Quantity: 1