Menu Search
Search
DRILLCO #280B039

Drill Bit; Steel; Jobber; 118 deg.; Straight; Bright; No. 39

SKU # 40076494980 Manufacturer Series: 280B
View more versions of this product
Size - Letter-Number: 39
Length Overall: 2-3/8 in.
Flute Length: 1-3/8 in.
Type: Drill Bit
Tip Type: 118° Point
Classification: Jobber Length
Shank Type: Straight
Material Specification: High-speed Steel
Material Finish: Bright
Package Quantity: 12