Menu Search
Search
DRILLCO #1280A004

Drill Bit; Steel; Aircraft Extension; 135-deg Split; Straight; Black Oxide; Size 4

SKU # 40076498078 Manufacturer Series: 1280
View more versions of this product
Size - Letter-Number: 4
Flute Length: 2-1/2 in.
Type: Drill Bit, Aircraft
Tip Type: 135° Split Point
Classification: Jobber
Length Overall: 12 in.
Shank Type: Straight, Extended
Material Specification: High-speed Steel
Material Finish: Black Oxide
Package Quantity: 6