Menu Search
Search
DRILLCO #480A014

Drill Bit, High Speed Steel, Black Oxide, 3-3/8 in. OAL

SKU # 40076492634 Manufacturer Series: 480

Compare

Maximum number of products selected.
Type: Heavy Duty Drill Bit
Tip Type: 135-deg Split Point
Size - Letter-Number: 14
Classification: Jobber Length
Length Overall: 3-3/8 in.
Shank Type: Straight Shank
Material Specification: High Speed Steel
Material Finish: Black Oxide
Package Quantity: 12