Menu Search
Search
DRILLCO #500E117

Drill Bit; Cobalt; Jobber; 135 deg. Split; Straight; Bronze; 17/64 in.

SKU # 40076491933 Manufacturer Series: 500E
Warning – California Prop 65 View more versions of this product
Length Overall: 4-1/8 in.
Size - Fractional: 17/64 in.
Flute Length: 2-7/8 in.
Package Quantity: 12
Type: Drill Bit
Tip Type: 135° Split Point
Classification: Jobber
Shank Type: Straight
Material Specification: Cobalt
Material Finish: Bronze

Warning – California Prop 65

WARNING: This product can expose you to chemicals including Cobalt, which is [are] known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

To learn more about Prop 65, visit www.P65Warnings.ca.gov.