Menu Search
Search
DRILLCO #580E007

Drill Bit; Cobalt; Jobber; 135 deg. Split; Straight; Bronze; No. 7

SKU # 40076491418 Manufacturer Series: 580E
View more versions of this product
Size - Letter-Number: 7
Length Overall: 3-5/8 in.
Flute Length: 2-7/16 in.
Type: Drill Bit
Tip Type: 135° Split Point
Classification: Jobber Length
Shank Type: Straight
Material Specification: Cobalt
Material Finish: Bronze
Package Quantity: 12