Menu Search
Search
DRILLCO #700A511

Drill Bit; Carbide; Jobber; 118 deg.; Straight; Bright; Size K

SKU # 40076491019 Manufacturer Series: 700
View more versions of this product
Size - Letter-Number: K
Length Overall: 3-1/2 in.
Flute Length: 2-1/8 in.
Type: Drill Bit
Tip Type: 118° Point
Classification: Jobber Length
Shank Type: Straight
Material Specification: Carbide
Material Finish: Bright
Package Quantity: 1