Menu Search
Search
DRILLCO #300A130

Bit; Stuby Drill; 15/32 in.; Black Oxide High Speed Steel; 135-deg Split Point; 3-5/8 in. Overall Length; Screw Machine Length; Straight Shank

SKU # 40076494217 Manufacturer Series: 300

Compare

Maximum number of products selected.
Type: Stuby Drill Bit
Tip Type: 135-deg Split Point
Size - Fractional: 15/32 in.
Classification: Screw Machine Length
Length Overall: 3-5/8 in.
Shank Type: Straight
Material Specification: High Speed Steel
Material Finish: Black Oxide
Package Quantity: 6

DRILLCO 300A130 15/32 STUBY DRILL