Menu Search
Search
DRILLCO #720A035

Bit; Drill; Bright Solid Carbide; 135-deg Split Point, Slow Helix; 1-7/8 in. Overall Length; Screw Machine Length; Straight Shank; Size 35

SKU # 40076490609 Manufacturer Series: 720
Type: Drill Bit
Tip Type: 135-deg Split Point, Slow Helix
Size - Letter-Number: 35
Classification: Screw Machine Length
Length Overall: 1-7/8 in.
Shank Type: Straight
Material Specification: Solid Carbide
Material Finish: Bright
Package Quantity: 1

DRILLCO 720A035 #35 SLOW HELIX 135