Menu Search
Search
DRILLCO #800A0075

Bit; Drill; Black and Gold High Speed Steel; 135-deg Split Point; 35 mm Overall Length; Jobbers Length; Straight Shank

SKU # 40076489891 Manufacturer Series: 800
Type: Drill Bit
Tip Type: 135-deg Split Point
Size - Metric: 0.75mm
Classification: Jobber Length
Length Overall: 35mm
Shank Type: Straight
Material Specification: High Speed Steel
Material Finish: Black and Gold
Package Quantity: 12

DRILLCO 800A0075 0.75 METRIC JOBBER