Menu Search
Search
DRILLCO #180SE022

Bit; Drill; Black Oxide High Speed Steel; 118-deg Point; 3-1/8 in. Overall Length; Jobbers Length; Straight Shank; Size 22

SKU # 40076496878 Manufacturer Series: 180SE
Type: Drill Bit
Tip Type: 118-deg Point
Size - Letter-Number: 22
Classification: Jobber Length
Length Overall: 3-1/8 in.
Shank Type: Straight
Material Specification: High Speed Steel
Material Finish: Black Oxide
Package Quantity: 12

DRILLCO 180SE022 #22 JOBBER LENGTH