Menu Search
Search
DRILLCO #200LH121

Bit; Drill; 21/64 in.; Bright High Speed Steel; 118-deg Point; 4-5/8 in. Overall Length; Jobbers Length; Straight Shank

SKU # 40076496587 Manufacturer Series: 200LH
Type: Drill Bit
Tip Type: 118-deg Point
Size - Fractional: 21/64 in.
Classification: Jobber Length
Length Overall: 4-5/8 in.
Shank Type: Straight
Material Specification: High Speed Steel
Material Finish: Bright
Package Quantity: 6

DRILLCO 200LH121 21/64 L/H JOBBER D