Menu Search
Search
DRILLCO #730A119

Bit; Drill; 19/64 in.; Bright Solid Carbide; 150-deg Point; 3-3/4 in. Overall Length; Straight Shank

SKU # 40076490456 Manufacturer Series: 730

Compare

Maximum number of products selected.
Type: Drill Bit
Tip Type: 150-deg Point
Size - Fractional: 19/64 in.
Length Overall: 3-3/4 in.
Shank Type: Straight
Material Specification: Solid Carbide
Material Finish: Bright
Package Quantity: 1

DRILLCO 730A119 19/64 3 FLUTE 150D