Menu Search
Search
DRILLCO #1318A152

Bit; Drill; 13/16 in.; Black Oxide High Speed Steel; 118-deg Point; 18 in. Overall Length; Extra Length; Straight Shank

SKU # 40076497841 Manufacturer Series: 1318
Type: Drill Bit
Tip Type: 118-deg Point
Size - Fractional: 13/16 in.
Classification: Extra Length
Length Overall: 18 in.
Shank Type: Straight
Material Specification: High Speed Steel
Material Finish: Black Oxide
Package Quantity: 1

DRILLCO 1318A152 13/16 EXTRA LENGTH