Menu Search
Search
DEWALT #DW1228

Pilot Point Drill Bit, 7/16 in., Cobalt, 135° Split Point

SKU # 02887517399
Type: Pilot Point Drill Bit
Tip Type: 135° Split Point
Size - Fractional: 7/16 in.
Length Overall: 5-1/2 in.
Flute Length: 4-1/16 in.
Shank Type: Round, Straight
Material Specification: Cobalt
Material Finish: Gold Ferrous Oxide
Package Quantity: 1/Card