Menu Search
Search
CULLY ENTERPRISES #91609

Heavy Duty Drill Bit, 3/16 in., 118-deg Point, Round, Straight Shank, Steel

SKU # 08593791609
Type: High Speed Steel Bit
Tip Type: 118-deg Point
Size - Fractional: 3/16 in.
Classification: Jobber Length
Shank Type: Round, Straight
Package Quantity: 12