Menu Search
Search
CLE-LINE #C22666

Drill Bit, 3/32 in., High Speed Steel, Steam Oxide

SKU # 69733422666 Manufacturer Series: 1899
Warning – California Prop 65
Type: General Purpose Drill Bit
Tip Type: 118° Radial Point
Size - Fractional: 3/32 in.
Classification: Jobber Length
Length Overall: 2-1/4 in.
Flute Length: 1-1/4 in.
Shank Type: 0.09 in. Straight
Material Specification: High Speed Steel
Material Finish: Steam Oxide
Package Quantity: 12

Warning – California Prop 65

Warning: This product contains cobalt and/or nickel and/or lead a chemical known to the state of California to cause cancer or birth defects or other reproductive harm. For more information: www.p65Warnings.ca.gov.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.