The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
Search
BOSCH #IMD1005

Impact Drill Bit, 1/4 in., Black Oxide, 135-deg Split Point

SKU # 00034645348
Type: Impact Drill Bit
Tip Type: 135-deg Split Point
Size - Fractional: 1/4 in.
Length Overall: 4 in.
Shank Type: 1/4 in. Hex
Material Finish: Black Oxide