Menu Search
Search
BOSCH #CO4134

Bit; Drill; Twist; 7/64 in. Cobalt; 135-deg Split Point; 2-5/8 in. Overall Length; Jobbers Length; Flatted 3-Sides, 7/64 in. Shank

SKU # 00034633318
Type: Twist Drill Bit
Tip Type: 135-deg Split Point
Size - Fractional: 7/64 in.
Classification: Jobber Length
Length Overall: 2-5/8 in.
Shank Type: Flatted 3-Sides, 7/64 in.
Material Specification: Cobalt
Package Quantity: 12

Bosch cobalt drill bits are specially designed for drilling in hard steel. Thick web helix delivers fast material removal combined with increased durability for maximum efficiency and performance. Each bit is manufactured to exacting specifications and features a split point that starts on contact with no walking or skating, eliminating the need for a center punch.