Menu Search
Search
BOSCH #BL4148

Bit; Drill; Twist; 21/64 in.; Black Oxide High Speed Steel; 135-deg Split Point; 4-5/8 in. Overall Length; Jobbers Length; Flatted 3-Sides, 21/64 in. Shank

SKU # 00034632883
Type: Twist Drill Bit
Tip Type: 135-deg Split Point
Size - Fractional: 21/64 in.
Classification: Jobber Length
Length Overall: 4-5/8 in.
Shank Type: Flatted 3-Sides, 21/64 in.
Material Specification: High Speed Steel
Material Finish: Black Oxide
Package Quantity: 6

The Bosch line of metal drill bits offers a solution for every professional application. Each bit is manufactured to exacting specifications and features a split point that starts on contact with no walking or skating, eliminating the need for a center punch. Bosch black oxide bits offer superior durability, speed and selection to support.