Menu Search
Search
BLACK & DECKER #DW1916B

Twist Drill Bit, 1/4 in., High Speed Steel, 4 in. OAL

SKU # 02887730273 Manufacturer Series: Pilot Point
Type: Twist Drill Bit
Tip Type: 135-deg Split Point
Size - Fractional: 1/4 in.
Classification: Jobber Length
Length Overall: 4 in.
Shank Type: Round, Straight
Material Specification: High Speed Steel
Material Finish: Gold Ferrous Oxide
Package Quantity: 12