Menu Search
Search
DRILLCO #200A19

Jobber Drill Bit Set; 118 Degree Point; 19 Total Bits; Black Oxide High Speed Steel; (13) 1/16 to 1/2 in. Fractional, (4) 7, 21, 25, 29 Numbers, (2) Lettered F, U Bits

SKU # 40076496685 Manufacturer Series: 200
Drill Bit Type: Drill Bit Set, 118 Degree Point
Bits - Total: 19
Bits - Fractional: (13) 1/16 to 1/2 in.
Bits - Other: (4) 7, 21, 25, 29 Numbers, (2) Lettered F, U
Material Finish: Black Oxide High Speed Steel

DRILLCO 200A19 19PC MAINTENANCE D