Menu Search
Search
BOSCH #TI9IM

Twist Drill Bit Set; 135 Degree Point; 9 Total Bits; Titanium High Speed Steel; (9) 1/16 to 3/8 in. Fractional Bits

SKU # 00034647564 Manufacturer Series: Impact Tough
Drill Bit Type: Drill Bit Set, 135 Degree Point
Bits - Total: 9
Bits - Fractional: (9) 1/16 to 3/8 in.
Material Finish: Titanium High Speed Steel

Bosch Impact Tough titanium drill bits provide 2X life over standard impact drill bits. Designed for use in the higher torque impact drill/drivers, they have an upgraded tip design for no-skate starts and a titanium cooling shield thanks to the titanium nitrate coating. The coating provides less friction and thus less generated heat. The bits have impact-rated shanks. Electricians, plumbers and HVAC pros will appreciate the tough construction of the bit, rated for heavy-gauge carbon steels, as well as light gauge metal and hardwood applications.