Menu Search
Search
BLACK & DECKER #DWA1422

DeWALT® Drill and Tap Bit, 1 Tap, 8mm x 1.25 NC Tap, 1.87 in. L

SKU # 88591136145
Type: Drill and Tap Bit
Number of Taps: 1
Tap Size: 8mm x 1.25 NC
Drill Size: Letter H
Drill Material: High Carbon Steel, Black oxide
Length: 1.87 in.

Crafted from high-carbon steel for precise threading, DEWALT tap and dies feature a patented core to helps to reduce breakage. Used to create and repair internal threads in metal applications. Constructed for long life and tough jobs.