Menu Search
Search
RIDGID #52980

Saw; Hole; 1-1/2 in. Depth Cutting; 4-1/2 in. Outside Diameter Saw; Bi-Metal, M3 High Speed Steel Tip; Requires R2 or R2S or R3 or R6 or R7 Arbor

SKU # 09569152980
Type: Hole Saw
Cutter Construction: Bi-Metal, M3 High Speed Steel Tip
Cutting Depth: 1-1/2 in.
Saw OD: 4-1/2 in.
Arbor Required: R2 or R2S or R3 or R6 or R7

RDG 52980 4-1/2 HS HOLE SAW